This product may not be available in all locations.

Distribution Block, 150A, 600V AC/DC, 3P, Copper, 3 In/3 Out
Item #: 1065461
Cat #: 1492-PD3C111
UPC: 662072314050
Call for price
Company wide:
0
in stock
Documents & Guides
Distribution Block, 150 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 14 - 1/0 AWG, 3 Load Side Openings, 14 - 1/0 AWG
Overview
Distribution Block, 150 Amp, 600 Volt AC/DC, 3 Pole, Copper, 3 Line Side Opening, 14 - 1/0 AWG, 3 Load Side Openings, 14 - 1/0 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3C111 from Rockwell Automation® is a three-pole power distribution block. It has one opening line and one opening load side. It is a copper connector block. And it is 115 A to 175 A.J2129XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314050, 1492-PD3C111, ALB1492PD3C111
Specifications
| Volts DC: | 600 |
| Material: | Copper |
| Color: | Black |
| Amps: | 150 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 1/0 |
| Family / Style: | 1492 Series |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| Family / Style: | 1492 Series |
| Material: | Copper |
| Amps: | 150 |
| Allowable Gauge Range: | 14 - 1/0 |