WIRING SYSTEM 8MM X

Item #: 1065454

Cat #: 1492-MS8X12C

UPC: 781180463471

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-MS8X12C WIRING SYSTEM 8MM X

Overview

AB 1492-MS8X12C WIRING SYSTEM 8MM X
Also known as: 781180463471, 1492-MS8X12C, ALB1492MS8X12C

Specifications

Type: Terminal Block Marker, Marker Card
Family / Style: 1492
Type: Terminal Block Marker, Marker Card
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)