Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Po

Item #: 1065438

Cat #: 1492-MCEA225

UPC: 781180166471

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Poles, 25 A, Standard Terminal

Overview

Miniature Circuit Breaker, 120/240 VAC, Panel mounting, 10 kA, 2 Poles, 25 A, Standard Terminal
Allen-Bradley® 1492-MC thermal-magnetic miniature circuit breakers combine thermal and magnetic trip actions and provide accurate short-circuit and overload protection for conductors and connected equipment. These general-purpose devices are well-suited for most industrial, inverse time circuit breaker applications. Catalog item 1492-MCEA225 is a thermal-magnetic miniature circuit breaker from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180166471, 1492-MCEA225, ALB1492MCEA225

Specifications

Type: Cover, Duplex
Gangs: 2
Family / Style: 1492
Mounting: Vertical
Color: Gray
Type: Cover, Duplex
Family / Style: 1492
Color: Gray
Gangs: 2
Mounting: Vertical

Customer Reviews

No reviews for this product
(0)