This product may not be available in all locations.

Breaker, 15A, 3P, 240VAC, DIN Rail Mount, 10kAIC
Item #: 1065412
Cat #: 1492-MCAA315
UPC: 781180051616
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Miniature, 15 Amp, 3-Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Overview
Breaker, Miniature, 15 Amp, 3-Pole, 240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051616, 1492-MCAA315, ALB1492MCAA315
Specifications
| Poles: | 3 |
| Type: | DIN Rail Mount, Breaker |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Amps: | 15 |
| Volts AC: | 240 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Family / Style: | 1492 |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Type: | DIN Rail Mount, Breaker |
| Mounting: | DIN Rail |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |