This product may not be available in all locations.

Breaker, 10A, 2P, 120/240VAC, DIN Rail Mount, 10kAIC
Item #: 1065403
Cat #: 1492-MCAA210
UPC: 781180051449
Call for price
Company wide:
0
in stock
Documents & Guides
Breaker, Miniature, 10 Amp, 2 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Overview
Breaker, Miniature, 10 Amp, 2 Pole, 120/240 Volt AC, DIN Rail Mount, 10kAIC
Also known as: 781180051449, 1492-MCAA210, ALB1492MCAA210
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Type: | DIN Rail Mount, Breaker |
| Volts AC: | 120, 240 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Type: | DIN Rail Mount, Breaker |
| Family / Style: | 1492 |
| Interrupt Rating DC: | 10 kA |
| Amps: | 10 |
| Volts AC: | 120, 240 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 10 kA |