This product may not be available in all locations.

Adhesive Marker Card, 6 MM x 15 MM, No Text
Item #: 1065376
Cat #: 1492-MAS6X15
UPC: 662074645404
Call for price
Company wide:
0
in stock
Documents & Guides
Adhesive Marker Card, 6 MM x 15 MM, No Text
Overview
Adhesive Marker Card, 6 MM x 15 MM, No Text
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-MAS6X15 is a 1492 terminal block accessory from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074645404, 1492-MAS6X15, ALB1492MAS6X15
Specifications
| Family / Style: | 1492 |
| Type: | Blank Marking Cards |
| Family / Style: | 1492 |
| Type: | Blank Marking Cards |