3 POLE HIGH DEN.

Item #: 1065329

Cat #: 1492-GS3G250

UPC: 662072991855

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-GS3G250 3 POLE HIGH DEN.

Overview

AB 1492-GS3G250 3 POLE HIGH DEN.
Also known as: 662072991855, 1492-GS3G250, ALB1492GS3G250

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Volts DC: 65
Poles: 3
Volts AC: 277, 480Y
Amps: 25
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65