Breaker, Miniature, 5A, 3P, 480Y/277VAC, 65VDC

Item #: 1065311
Cat #: 1492-GS3G050
UPC: 662072986196
Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 5 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 5 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072986196, 1492-GS3G050, ALB1492GS3G050

Specifications

Poles: 3
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 5
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)