AB 1492-GS3G020 3 POLE HIGH DEN.

Item #: 1065303

Cat #: 1492-GS3G020

UPC: 662072991756

Call for price
Company wide:
0 in stock
Documents & Guides
AB 1492-GS3G020 3 POLE HIGH DEN. SLIM MINI.CB 2 A

Overview

AB 1492-GS3G020 3 POLE HIGH DEN. SLIM MINI.CB 2 A
Also known as: 662072991756, 1492-GS3G020, ALB1492GS3G020

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Amps: 2
Poles: 3
Volts AC: 277, 480Y
Volts DC: 65
Family / Style: 1492
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)