Breaker, Miniature, 20A, 2P, 480Y/277VAC, 65VDC

Item #: 1065296

Cat #: 1492-GS2G200

UPC: 662072986172

Call for price
Company wide:
0 in stock
Documents & Guides
Miniature Circuit Breaker, 20 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 20 Amp, 2 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662072986172, 1492-GS2G200, ALB1492GS2G200

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 65
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 65 kA
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65