Eaton XT IEC electronic motor starter

Item #: 1065163

Cat #: ECX09G1BAA-M

UPC: 786685237701

$ 1088.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination non-reversing starter, 25 A, IP23, 16-24 A, XTOB: 16-24 FLA, Three-phase

Overview

Eaton XT IEC electronic motor starter, 240 V, NEMA 1, Non-combination non-reversing starter, 25 A, IP23, 16-24 A, XTOB: 16-24 FLA, Three-phase

Eaton’s electronic motor starter (EMS) is equipped with a?solid-state?contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an?optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.

Also known as: 786685237701, ECX09G1BAA-M, CUTECX09G1BAAM

Specifications

No Specifications Available