Busbar, 3-Phase, 6 Pin, for 2 Circuit Breakers

Item #: 1065094

Cat #: 1489-AMCL306

UPC: 885630817545

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, 3-Phase, 6 Pin, for 2 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

Overview

Busbar, 3-Phase, 6 Pin, for 2 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

Allen-Bradley® Bulletin 1489-A is a family of industrial DIN rail circuit breakers. Catalog item 1489-AMCL306 from Rockwell Automation® is a miniature circuit breaker busbar accessory.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630817545, 1489-AMCL306, ALB1489AMCL306

Specifications

Phase: 3
Type: Busbar
Family / Style: 1489
Poles: 6
Mounting: DIN Rail
Phase: 3
Family / Style: 1489
Mounting: DIN Rail
Type: Busbar
Poles: 6