Busbar, 2-Phase, 6 Pin, for 6 Circuit Breakers

Item #: 1065087

Cat #: 1489-AMCL206

UPC: 885630817576

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar, 2-Phase, 6 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

Overview

Busbar, 2-Phase, 6 Pin, for 6 Circuit Breakers, 10 per Package, Max of 3 Busbars Allowed

1489-M Miniature Circuit Breaker Accessories, , 12 Pins, 3 Circuit Breakers - 1 Phase Bus Bars

Also known as: 885630817576, 1489-AMCL206, ALB1489AMCL206

Specifications

Family / Style: 1489
Type: Busbar Terminals
Family / Style: 1489
Type: Busbar Terminals