Connection Cable, Mini/Micro Straight Male/Female Ends, Yellow, 3m

Item #: 1065025
Cat #: 1485R-P3M5-R5
UPC: 662468421393
Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, 5-Pin, Mini/Micro Straight Male/Female Ends, Yellow, 3 meter, Thin Media

Overview

Connection Cable, 5-Pin, Mini/Micro Straight Male/Female Ends, Yellow, 3 meter, Thin Media
Also known as: 662468421393, 1485R-P3M5-R5, ALB1485RP3M5R5

Specifications

Type: Connection Cable
Material: Zinc
Length: 3 m
Gender: Female/Male
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Connection Cable
Length: 3 m
Jacket: CPE, Chlorinated Polyethylene
Material: Zinc
Gender: Female/Male
Color: Yellow

Customer Reviews

No reviews for this product
(0)