Connection Cable, DeviceNet , Trunk End: Mini, Straight Male, Device End: Micro, Straight Female, Th

Item #: 1065007

Cat #: 1485R-P2M5-R5

UPC: 662468421355

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, DeviceNet , Trunk End: Mini, Straight Male, Device End: Micro, Straight Female, Thin Media, Yellow CPE,

Overview

Connection Cable, DeviceNet , Trunk End: Mini, Straight Male, Device End: Micro, Straight Female, Thin Media, Yellow CPE,

Our DeviceNet™ Network Media includes thick and thin round or flat cable. Round cable, generally used for trunk cable, is available in bulk spools or pre-molded cord sets or patch cords. KwikLink™ flat media systems provide a simple modular cabling method using a flat four-wire trunk cable with Insulation Displacement Connectors (IDCs) that lessen your installation time and materials cost.

Also known as: 662468421355, 1485R-P2M5-R5, ALB1485RP2M5R5

Specifications

Length: 2 m
Gender: Female/Male
Type: media cable
Color: Yellow
Length: 2 m
Type: media cable
Gender: Female/Male
Color: Yellow