DeviceBox, 8 Port, Tap, Cable Gland Connection, Thick

Item #: 1064977

Cat #: 1485P-P8T5-T5

UPC: 662468461603

Call for price
Company wide:
0 in stock
Documents & Guides
DeviceBox, 8 Port, Tap, Cable Gland Connection, Thick

Overview

DeviceBox, 8 Port, Tap, Cable Gland Connection, Thick

Our Bulletin 898N and 1485P Mini Splitters and Tees provide secure connections for proximity sensors, limit switches and photoelectric sensors. Connectors can be straight or right–angled and are physically keyed to prevent wiring mishaps. Our mini style cabling options include cord sets with integral male or female connector at one end and flying leads at the other. Our patch cord options include cable with integral connector at each end (one male, one female).

Also known as: 662468461603, 1485P-P8T5-T5, ALB1485PP8T5T5

Specifications

Material: Polymer
Type: Tap, Cable Connector
Color: Black
Material: Polymer
Color: Black
Type: Tap, Cable Connector