Connection Cable, KwikLink, 1m, Micro Male, Right Angle, to Mini

Item #: 1064890

Cat #: 1485K-P1F5-N5

UPC: 611320010367

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Straight Mini

Overview

Connection Cable, KwikLink, 1 meter, Micro Male, Right Angle, Connector to Straight Mini
Also known as: 611320010367, 1485K-P1F5-N5, ALB1485KP1F5N5

Specifications

Type: Connection Cable
Length: 1 m
Color: Black
Gender: Female/Male
Type: Connection Cable
Color: Black
Length: 1 m
Gender: Female/Male