This product may not be available in all locations.

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m
Item #: 1064768
Cat #: 1485C-P6N5-M5
UPC: 662468708272
Call for price
Company wide:
0
in stock
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m
Overview
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m
Also known as: 662468708272, 1485C-P6N5-M5, ALB1485CP6N5M5
Specifications
| Type: | Cable, M/F Ends |
| Length: | 6 m |
| Color: | Gray |
| Material: | PVC |
| Gender: | Female/Male |
| Type: | Cable, M/F Ends |
| Color: | Gray |
| Gender: | Female/Male |
| Length: | 6 m |
| Material: | PVC |