This product may not be available in all locations.

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m
Item #: 1064761
Cat #: 1485C-P3N5-M5
UPC: 662468493567
Call for price
Company wide:
0
in stock
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m
Overview
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 3m
Also known as: 662468493567, 1485C-P3N5-M5, ALB1485CP3N5M5
Specifications
| Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding |
| Volts AC: | 120, 277 |
| Amps: | 15 |
| Color: | White |
| Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding |
| Amps: | 15 |
| Volts AC: | 120, 277 |
| Color: | White |