This product may not be available in all locations.

Connection Cable, Gray PVC, Thin, 50m, (164') Spool, No Ends
Item #: 1064725
Cat #: 1485C-P1CG50
UPC: 611320887044
Call for price
Company wide:
0
in stock
Documents & Guides
Connection Cable, Gray, PVC, Thin, 50 meter, (164 Foot) Spool, No Ends
Overview
Connection Cable, Gray, PVC, Thin, 50 meter, (164 Foot) Spool, No Ends
Also known as: 611320887044, 1485C-P1CG50, ALB1485CP1CG50
Specifications
| Type: | Thin Trunk, Cable |
| Length: | 50 m |
| Color: | Gray |
| Material: | PVC |
| Type: | Thin Trunk, Cable |
| Color: | Gray |
| Length: | 50 m |
| Material: | PVC |