Connection Cable, Yellow, CPE Thin, 150m, (492') Spool, No Ends

Item #: 1064717

Cat #: 1485C-P1-C150

UPC: 662468447683

Call for price
Company wide:
0 in stock
Documents & Guides
Connection Cable, Yellow, CPE Thin, 150 meter, (492 Foot) Spool, No Ends

Overview

Connection Cable, Yellow, CPE Thin, 150 meter, (492 Foot) Spool, No Ends
Also known as: 662468447683, 1485C-P1-C150, ALB1485CP1C150

Specifications

Type: Thin Trunk, Cable
Material: Zinc
Length: 150 m
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Type: Thin Trunk, Cable
Length: 150 m
Color: Yellow
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene