Current Transformer, Solid Core, 400:5, 400A Primary, 5A Secondary

Item #: 1064607
Cat #: 1411-8SHT-401
UPC: 662074083862
Call for price
Company wide:
0 in stock
Documents & Guides
Current Transformer, Solid Core, Square Outer Shape, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary, 3.25 Inch Inner Diameter

Overview

Current Transformer, Solid Core, Square Outer Shape, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary, 3.25 Inch Inner Diameter
Also known as: 662074083862, 1411-8SHT-401, ALB14118SHT401

Specifications

Type: Solid Core
Amps: 400:5
Type: Solid Core
Amps: 400:5

Customer Reviews

No reviews for this product
(0)