Breaker, Motor Protection, Rotary, 25A, 3P, 600VAC, 100kAIC

Item #: 1064540

Cat #: 140U-D6D3-C25

UPC: 885630141725

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, Rotary, 25 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 25 Amp, 3-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Our Bulletin 140U-D Molded Case Circuit Breakers are UL489 Listed for global applications. These circuit breakers, rated from 0.5...30 A, are current limiting and provide fixed short circuit and overcurrent protection. They offer high interrupting ratings for 2- and 3-pole devices.

Also known as: 885630141725, 140U-D6D3-C25, ALB140UD6D3C25

Specifications

Poles: 3
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 3
Type: Manual Motor Protector, Rotary Type
Amps: 25
Interrupt Rating DC: 100 kA
Family / Style: 140U
Mounting: DIN Rail
Volts AC: 600