Breaker, Motor Protection, Rotary, 30A, 2P, 600VAC, 100kAIC

Item #: 1064507

Cat #: 140U-D6D2-C30

UPC: 885630141879

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, Rotary, 30 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip

Overview

Breaker, Motor Protection, Rotary, 30 Amp, 2-Pole, 600 Volt AC, 100 kAIC, D Frame, Fixed thermal/Magnetic Trip
Also known as: 885630141879, 140U-D6D2-C30, ALB140UD6D2C30

Specifications

Poles: 2
Family / Style: 140U
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Interrupt Rating DC: 100 kA
Poles: 2
Type: Manual Motor Protector, Rotary Type
Amps: 30
Interrupt Rating DC: 100 kA
Family / Style: 140U
Mounting: DIN Rail
Volts AC: 600