Breaker, Molded Case, 300A, K Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 1064443

Cat #: 140MG-K8P-D30

UPC: 885630441719

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 300 Amp, 3-Pole, K Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 300 Amp, 3-Pole, K Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-K8P-D30 from Rockwell Automation® is a motor circuit protector.

Also known as: 885630441719, 140MG-K8P-D30, ALB140MGK8PD30

Specifications

Poles: 3
Volts AC: 480
Size: K Frame
Type: Breaker; Molded Case, Breaker
Amps: 300
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Size: K Frame
Amps: 300
Interrupt Rating DC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating AC: 65 kA