Breaker, Molded Case, 200A, J Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 1064436

Cat #: 140MG-J8P-D20

UPC: 885630441788

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.

Also known as: 885630441788, 140MG-J8P-D20, ALB140MGJ8PD20

Specifications

Amps: 200
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Amps: 200
Volts AC: 480
Family / Style: 140M
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA