Breaker, Molded Case, 25A, H Frame, 480VAC, 65kAIC

Item #: 1064386

Cat #: 140MG-H8E-C25

UPC: 885630441863

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 25 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip

Overview

Breaker, Molded Case, 25 Amp, 3-Pole, H Frame, 480 Volt AC, 65 kAIC, Adjustable Thermal, Fixed Magnetic, Trip

Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.

Also known as: 885630441863, 140MG-H8E-C25, ALB140MGH8EC25

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 25
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 25
Interrupt Rating DC: 65 kA