Safety Switch, 30A, 3P, 600VAC/250VDC, DH, Non-Fusible, NEMA 3R

Item #: 0010642

Cat #: DH361URK

UPC: 782113205519

$ 506.58 EA
Company wide:
234 in stock
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 15.88", W: 8.13", D: 5.25".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113205519, DH361URK, CUTDH361URK, Knife Switch

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R