Breaker, Molded Case, 400A, 4P, 600VAC, 65kAIC, Adjustable Trip

Item #: 1064250

Cat #: 140G-K6H3-D40

UPC: 887172313677

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame, LSI

Overview

Breaker, Molded Case, 400 Amp, 4-Pole, 600 Volt AC, 65 kAIC, K Frame, LSI
Also known as: 887172313677, 140G-K6H3-D40, ALB140GK6H3D40

Specifications

Poles: 3
Amps: 400
Size: K Frame
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Size: K Frame
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 400
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)