This product may not be available in all locations.

140G - Molded Case Circuit Breaker, J frame, 65 kA, LSIG (electronic), Rated Current 150 A
Item #:
1064198
Cat #:
140G-J6I3-D15
UPC:
887172341373
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 140G-J6I3-D15 140G 250A J
Overview
ALB 140G-J6I3-D15 140G 250A J
Also known as: 887172341373, 140G-J6I3-D15, ALB140GJ6I3D15
Specifications
Customer Reviews
No reviews for this product
(0)