Breaker, Molded Case, 125A, 3P, 600VAC, 65kAIC, J Frame

Item #: 1064178

Cat #: 140G-J6F3-D12

UPC: 887172307652

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 600 Volt AC, 65 kAIC, J Frame

The MCCB is most commonly used as either a feeder breaker or a single circuit breaker where disconnecting, short-circuit, and thermal protection functionality is required.

Also known as: 887172307652, 140G-J6F3-D12, ALB140GJ6F3D12

Specifications

Poles: 3
Amps: 125
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Amps: 125
Volts AC: 600
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)