140G - Molded Case Circuit Breaker, J frame, 35 kA, LSI (electronic), Rated Current 150 A

Item #: 1064171

Cat #: 140G-J3H3-D15

UPC: 887172334078

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 140G-J3H3-D15 140G 250A J

Overview

ALB 140G-J3H3-D15 140G 250A J
Also known as: 887172334078, 140G-J3H3-D15, ALB140GJ3H3D15

Specifications

Customer Reviews

No reviews for this product
(0)