Breaker, Molded Case, 175A, 3P, 600VAC, 35kAIC, J Frame

Item #: 1064164

Cat #: 140G-J3F3-D17

UPC: 885630568737

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 175 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Overview

Breaker, Molded Case, 175 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D17 from Rockwell Automation® is a molded case circuit breaker. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630568737, 140G-J3F3-D17, ALB140GJ3F3D17

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 175
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 175
Interrupt Rating DC: 35 kA
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating AC: 35 kA