Breaker, Molded Case, 200A, 3P, 600VAC, 35kAIC

Item #: 1064110

Cat #: 140G-I3C3-D20

UPC: 885630444536

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I3C3-D20 from Rockwell Automation® is a molded case circuit breaker. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630444536, 140G-I3C3-D20, ALB140GI3C3D20

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Amps: 200
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)