Operator Mechanism, Variable Depth, External Black, Handle

Item #: 1064051

Cat #: 140G-H-RVM21B

UPC: 885630980379

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 21 Inch Shaft Length, for Frame H, J Breakers

Overview

Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 21 Inch Shaft Length, for Frame H, J Breakers

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-RVM21B from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630980379, 140G-H-RVM21B, ALB140GHRVM21B

Specifications

Type: Handle, Shaft, Operator Mechanism
Color: Black
Length: 21 in
Size: H/J Frame
Standards: Build America Buy America Compliant
Type: Handle, Shaft, Operator Mechanism
Length: 21 in
Standards: Build America Buy America Compliant
Color: Black
Size: H/J Frame

Customer Reviews

No reviews for this product
(0)