Circuit Breaker, Molded Case, Frame H, 160A, 3P, 600VAC

Item #: 1063999

Cat #: 140G-H2F3-D16

UPC: 885630560779

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 160 Amp, 3-Pole, 600 Volt AC

Overview

Circuit Breaker, Molded Case, Frame H, 160 Amp, 3-Pole, 600 Volt AC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H2F3-D16 is a molded case circuit breaker from Rockwell Automation®.

Also known as: 885630560779, 140G-H2F3-D16, ALB140GH2F3D16

Specifications

Poles: 3
Amps: 160
Type: Breaker; Molded Case
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Amps: 160
Volts AC: 600