Circuit Breaker, Molded Case, Frame H, 90A, 3P, 600VAC, Adjustable Thermal/Magnetic

Item #: 1063995

Cat #: 140G-H2F3-C90

UPC: 887172314339

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 90 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic

Overview

Circuit Breaker, Molded Case, Frame H, 90 Amp, 3-Pole, 600 Volt AC, Adjustable Thermal/Magnetic

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172314339, 140G-H2F3-C90, ALB140GH2F3C90

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 90
Volts AC: 600
Family / Style: 140G
Poles: 3
Amps: 90
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600