This product may not be available in all locations.

Operator Mechanism, Variable Depth, with Internal NFPA 79 Handle, External Red/Yellow, Handle, Frame
Item #: 1063961
Cat #: 140G-G-NVM21R
UPC: 885630980485
Call for price
Company wide:
0
in stock
Documents & Guides
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Red/Yellow, Handle, Variable Depth, for Frame G/I Breakers
Overview
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Red/Yellow, Handle, Variable Depth, for Frame G/I Breakers
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630980485, 140G-G-NVM21R, ALB140GGNVM21R
Specifications
| Type: | Handle, Shaft, Operator Mechanism, Breaker; Molded Case |
| Length: | 21 in |
| Color: | Red/Yellow |
| Family / Style: | 140G |
| Standards: | Build America Buy America Compliant |
| Type: | Handle, Shaft, Operator Mechanism, Breaker; Molded Case |
| Color: | Red/Yellow |
| Standards: | Build America Buy America Compliant |
| Length: | 21 in |
| Family / Style: | 140G |