Breaker, Molded Case, 25A, 3P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 1063921

Cat #: 140G-G6C3-C25

UPC: 885630446257

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 25 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Overview

Breaker, Molded Case, 25 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.

Also known as: 885630446257, 140G-G6C3-C25, ALB140GG6C3C25

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 25
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 25
Interrupt Rating AC: 65 kA