Molded Case Circuit Breaker, 125 A Frame, 35 kA At 480 V, 50 kA At

Item #: 1063864

Cat #: 140G-G3C3-C25

UPC: 885630446639

Call for price
Company wide:
0 in stock
Documents & Guides
Molded Case Circuit Breaker, 125 A Frame, 35 kA At 480 V, 50 kA At 415 V, 25 A

Overview

Molded Case Circuit Breaker, 125 A Frame, 35 kA At 480 V, 50 kA At 415 V, 25 A

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.

Also known as: 885630446639, 140G-G3C3-C25, ALB140GG3C3C25

Specifications

Poles: 3
Volts AC: 480, 415
Type: Breaker; Molded Case
Amps: 25
Interrupt Rating AC: 50 kA, 35 kA
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 50 kA, 35 kA
Volts AC: 480, 415
Amps: 25

Customer Reviews

No reviews for this product
(0)