Breaker, Molded Case, 20A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 1063861

Cat #: 140G-G3C3-C20

UPC: 885630446646

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC

Overview

Breaker, Molded Case, 20 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.

Also known as: 885630446646, 140G-G3C3-C20, ALB140GG3C3C20

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 20
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 35 kA
Volts AC: 600Y/347
Poles: 3
Amps: 20
Interrupt Rating AC: 35 kA