Fuse Holder, with Blown Fuse Indication, UL Class CC, 30A, 600VAC

Item #: 1063792

Cat #: 140F-D3C-C30L

UPC: 781180832772

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse Holder, with Blown Fuse Indication, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount

Overview

Fuse Holder, with Blown Fuse Indication, UL Class CC, 30 Amp, 600 Volt AC, 3-Pole, DIN Rail Mount

Compatible with Bulletin 140M accessories, Allen-Bradley® Bulletin 140F fuse holders are lockable in the open position. Catalog item from Rockwell Automation® is a 30 A, 600 VC, 200 kA 140F fuse holder. It has LED blown fuse indication.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180832772, 140F-D3C-C30L, ALB140FD3CC30L

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600