Starter, Enclosed, 12A, 110/120VAC, IP42-1, Provision for Overload

Item #: 1063633

Cat #: 109-C12AD-OLR

UPC: 889508225326

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, IEC, Enclosed, QC, 12 Amp, 110/120 Volt AC, Metal, IP42 - 1, Provision for Overload

Overview

Starter, IEC, Enclosed, QC, 12 Amp, 110/120 Volt AC, Metal, IP42 - 1, Provision for Overload

Allen-Bradley enclosed starters now feature patented snap-together terminations for quick and secure component wiring. In addition to significantly reducing wiring time, these connections virtually eliminate wiring errors while allowing for easy on-site assembly and component replacement.

Also known as: 889508225326, 109-C12AD-OLR, ALB109C12ADOLR

Specifications

IP/NEMA Rating: IP42, NEMA 1
Volts AC Control: 110/120
Poles: 3
Type: Enclosed, Starter
Mounting: Surface
Amps: 12
Volts AC: 600
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP42, NEMA 1
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 110/120
Type: Enclosed, Starter
Amps: 12
Standards: Build America Buy America Compliant