600V 72 A MCS

Item #: 1063514

Cat #: 100S-C72D04C

UPC: 611320223712

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-C72D04C 600V 72 A MCS

Overview

AB 100S-C72D04C 600V 72 A MCS
Also known as: 611320223712, 100S-C72D04C, ALB100SC72D04C

Specifications

Type: IEC Contactor
Type: IEC Contactor