
Call for price
Company wide:
0
in stock
Documents & Guides
Digital Vacrometer With 5-Digit Display, Comes With A Hanging Hook, Carrying Case, And AVT45 Brass Adapter To Connect Directly To A Vacuum Pump. Operating Range: Atmospheric To 0 Microns, Accuracy: +/- 10% Of Reading Or +/-5 Microns (Whichever Is Greater), Mechanical Connection: Standard 1/4" Female SAE Refrigerant Hose Type With Core Depressor. Device Can Be Used As A Standalone Gauge Or Can Be Paired With A Mobile Device Using The Free VG Link App
Overview
Digital Vacrometer With 5-Digit Display, Comes With A Hanging Hook, Carrying Case, And AVT45 Brass Adapter To Connect Directly To A Vacuum Pump. Operating Range: Atmospheric To 0 Microns, Accuracy: +/- 10% Of Reading Or +/-5 Microns (Whichever Is Greater), Mechanical Connection: Standard 1/4" Female SAE Refrigerant Hose Type With Core Depressor. Device Can Be Used As A Standalone Gauge Or Can Be Paired With A Mobile Device Using The Free VG Link App
Also known as: VG200W, CPPVG200W
Specifications
No Specifications Available