PRO-SET® Single Stage Vacuum Pump

Item #: 1063429

Cat #: VP4S

UPC: 750377741470

Call for price
Company wide:
0 in stock
Documents & Guides
1 Stage, 1/3HP (2880, 3440 RPM), 110-120V Or 220-240V, 4 CFM Free Air Displacement, 50 Micron Ultimate Vacuum

Overview

1 Stage, 1/3HP (2880, 3440 RPM), 110-120V Or 220-240V, 4 CFM Free Air Displacement, 50 Micron Ultimate Vacuum
The VP4S Pro-Set® vacuum pump is a 4 CFM, single stage unit with a versatile dual voltage 1/3HP motor. The unit boasts the same high quality, high value features engineered into all of our Pro-Set® Premium Series vacuum pumps providing performance excellence and years of reliable service.
Also known as: 750377741470, VP4S, CPPVP4S

Specifications

Type: Vacuum, Pump
Type: Vacuum, Pump

Customer Reviews

No reviews for this product
(0)