Contactor, Safety, 100S, 12A, 120VAC, Coil, Contacts, 4NO, 4NC

Item #: 1063416

Cat #: 100S-C12D14C

UPC: 611320223309

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 100S, 12 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 12 Amp, 120 Volt AC Coil, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 611320223309, 100S-C12D14C, ALB100SC12D14C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 12
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 12