Contactor, IEC, Definite Purpose, 50A, 120VAC Coil, 3P, 1NO

Item #: 1063392

Cat #: 100-NX212D10

UPC: 611320232608

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, Definite Purpose, 50 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, Definite Purpose, 50 Amp, 120 Volt AC Coil, 3-Pole, 1 Normally Open, Auxiliary Contact

These contactors are rated for use on heating, ventilation, air conditioning, compressor and other applications where contactors with definite purpose ratings are required. They meet the UL and CSA Standards for definite purpose contactors. For ease of installation, these contactors have been designed for direct panel mounting or for DIN rail mounting. Consequently, they may not be directly interchangeable dimensionally with other manufacturers of definite purpose contactors.

Also known as: 611320232608, 100-NX212D10, ALB100NX212D10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 50
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 50