This product may not be available in all locations.

100L IEC, Electrically Held, Lighting Contactor, Open, 20A, 12P, 110120VAC
Item #: 1063382
Cat #: 100L-C20ND12
UPC: 611320245110
Call for price
Company wide:
0
in stock
Documents & Guides
Lighting Contactor, Open, 20 Amp,12 Poles,110/120VAC, Hold-In Contact Not Included
Overview
Lighting Contactor, Open, 20 Amp,12 Poles,110/120VAC, Hold-In Contact Not Included
Our Bulletin 100L Lighting Contactors control a variety of lighting loads. Use them for all popular lighting loads and other non-motor applications including tungsten filament lighting loads, electric discharge (fluorescent) loads, electric furnaces, and electric water heaters. These contactors meet both CSA and UL requirements.
Also known as: 611320245110, 100L-C20ND12, ALB100LC20ND12
Specifications
| Volts AC Control: | 110/120 |
| Type: | Lighting Contactor, Electrically Held, Open Style |
| Amps: | 20 |
| Poles: | 12 |
| Standards: | Build America Buy America Compliant |
| Volts AC Control: | 110/120 |
| Amps: | 20 |
| Standards: | Build America Buy America Compliant |
| Type: | Lighting Contactor, Electrically Held, Open Style |
| Poles: | 12 |