IEC 9 A CONTACTOR

Item #: 1063292

Cat #: 100-K09KJ01M

UPC: 662074504732

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100-K09KJ01M IEC 9 A CONTACTOR

Overview

AB 100-K09KJ01M IEC 9 A CONTACTOR
Also known as: 662074504732, 100-K09KJ01M, ALB100K09KJ01M

Specifications

Type: Miniature Contactor
Family / Style: 100-K
Type: Miniature Contactor
Family / Style: 100-K